
Bonn Collection Four-Light Black Pendant
Mfr # P500224-031
Zoro # G4525388
product price: $299.00
/ea
Free Shipping & Returns
Key Features
Color
Black
Housing Finish
Matte Black
Lamp Type
B10
Mounting
ceiling stem hung with 6 links of chain; Pendant
Light Type
Incandescent - Medium Base
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P500224-031
Zoro #
G4525388
UPC #
785247241712
Country of Origin
China
Dimensions
Height
22.875 in
Wire Length
180 in
Details
Color
Black
Housing Finish
Matte Black
Lamp Type
B10
Mounting
ceiling stem hung with 6 links of chain; Pendant
Light Type
Incandescent - Medium Base
Shade Material
Steel
Number of Light Bulbs Required
4
Item
Pendants
Finish
Painted
Lamp Included
No
Socket Material
Porcelain
Environment
Dry
Base Type
E26
Chain gauge
9
Frequency
60 Hz
Power Source
Hardwired
Description
The Bonn Collection Four-Light Black Pendant personifies an industrial vintage vibe sure to create an unforgettable lighting experience. Smooth metal bars coated in a beautiful matte black finish curve to form a simple, open-cage light fixture. From the bottom of the sleek center stem, light bases appear to gracefully drip down and give an extra touch of refined visual interest with their varying lengths.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.