Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bonn Collection One-Light Black Mini-Pendant

  • Mfr # P500223-031

  • Zoro # G4526526


product price: $199.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
14-7/8 in
Length
7 in
Mounting
Ceiling Stem Hung
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P500223-031
Zoro #
G4526526
UPC #
785247241736
Country of Origin
China

Dimensions

Height
14-7/8 in
Length
7 in
Width
9-3/4 in
Chain Length
8 in
Wire Length
120 in
Max Height
81 in

Details

Color
Black
Mounting
Ceiling Stem Hung
Voltage
120V
Collection Name
Bonn
Finish
Matte Black
Lamp Quantity
1
Material
Steel
Dimmable
Yes
Fixture Type
Mini-Pendant
Watts
60 W
Lamp Watts
60 W
Lighting Technology
Incandescent
Lamp Included
No
Standards
cETLus
ADA Compliant
No
Power Source
Hardwired
Socket Type
Porcelain
Wired / Wireless
Wired
Indoor/Outdoor
Indoor
Fixture Finish
Painted
Prewired
Yes
Number of Chains
1
Light Distribution
Ambient
Chain Gauge
9 ga
Frequency Rating
60 Hz
Mounting Hardware
Round Mounting Plate
Bulb Shape
A19
Room Type
Hall and Foyer; Kitchen; Dining Room
Fixture Material
Steel

Description

The Bonn Collection One-Light Black Mini-Pendant personifies an industrial vintage vibe sure to create an unforgettable lighting experience. Smooth metal bars coated in a beautiful matte black finish curve to form a simple, open-cage light fixture. From the bottom of the sleek center stem, a single light base appears to drop and gives an extra touch of refined visual interest.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.