Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bowman Collection Black Five-Light Chandelier

  • Mfr # P400194-031

  • Zoro # G4525196


product price: $386.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Chandelier
Lamp Type
B10
Mounting
ceiling chain
Finish
Painted
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P400194-031
Zoro #
G4525196
UPC #
785247237401
Country of Origin
China

Dimensions

Height
23.25 in
Installed Length
98.25 in
Wire Length
180 in

Details

Item
Chandeliers
Fixture Type
Chandelier
Housing Finish
Matte Black
Lamp Type
B10
Mounting
ceiling chain
Finish
Painted
Light Type
Incandescent
Color
Black
Material
Steel
Lamp Included
No
Features
Prewired
Glass Finish
Clear Chiseled
Socket Material
Phenolic
Number of Bulbs
5
Environment
Dry
Chain gauge
9
Frequency
60 Hz
Number of Chains
1
Mounting Accessory Included
1/8 IP Mounting Plate
Power Source
Hardwired
Base Type
E12
Power Source Required
Yes

Description

Beautiful lighting will appeal to both your classic taste and your artistic spirit with this chandelier. Wandering eyes will focus on clear, chiseled glass shades as they offer an air of refinery. Handsome light bases with dainty, sophisticated curved arms support elegant light bases. The frame is coated in a classic black finish to complete the versatile, eye-catching design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.