Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bowman Collection Black Nine-Light Chandelier

  • Mfr # P400196-031

  • Zoro # G4523227


product price: $724.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Chandelier
Lamp Type
B10
Mounting
ceiling chain
Finish
Painted
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P400196-031
Zoro #
G4523227
UPC #
785247237449
Country of Origin
China

Dimensions

Height
33.25 in
Installed Length
156.25 in
Wire Length
180 in

Details

Item
Chandeliers
Fixture Type
Chandelier
Housing Finish
Matte Black
Lamp Type
B10
Mounting
ceiling chain
Finish
Painted
Lamp Included
No
Color
Black
Material
Steel
Light Type
Incandescent
Features
Prewired
Glass Finish
Clear Chiseled
Mounting Accessory Included
1/4 IP Mounting Plate
Number of Chains
1
Socket Material
Phenolic
Number of Bulbs
9
Frequency
60 Hz
Environment
Dry
Power Source
Hardwired
Power Source Required
Yes
Base Type
E12
Chain gauge
9

Description

Beautiful lighting will appeal to both your classic taste and your artistic spirit with this chandelier. Wandering eyes will focus on clear, chiseled glass shades as they offer an air of refinery. Handsome light bases with dainty, sophisticated curved arms support elegant light bases. The frame is coated in a classic black finish to complete the versatile, eye-catching design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.