Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bowman Collection Black Three-Light Bath

  • Mfr # P300255-031

  • Zoro # G4523245


product price: $180.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
7-3/4 in
Length
25 in
Width
9 in
Mounting
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P300255-031
Zoro #
G4523245
UPC #
785247237364
Country of Origin
China

Dimensions

Height
7-3/4 in
Length
25 in
Width
9 in
Wire Length
6 in
Height to Center
3-1/4 in

Details

Color
Black
Item
Vanity Light
Mounting
Wall
Voltage
120V
Number of Lights
3
Collection Name
Bowman
Lighting Technology
Incandescent
Finish
Matte Black
Description/Special Features
Wall Bracket
Energy Star Compliant
No
Standards
cULus
Dimmable
Yes
Lamp Watts
60 W
Fixture Type
Bath & Vanity
Housing Material
Steel
Glass Color
Clear
Lamp Included
No
Power Source
Hardwired
Fixture Material
Steel
Fixture Finish
Painted
Prewired
Yes
Socket Type
Porcelain
Wired / Wireless
Wired
Frequency Rating
60 Hz
Mounting Hardware
Swivel Mounting Strap
Indoor/Outdoor
Indoor
Light Distribution
Up/Down
Glass Finish
Chiseled
Room Type
Bathroom
Bulb Shape
A19

Description

Beautiful lighting will appeal to both your classic taste and your artistic spirit with this bath light. Wandering eyes will focus on clear chiseled glass shades as they offer an air of refinery. Handsome black light bases are supported by dainty curved arms to complete the elegant design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.