
Bowman Collection Black Three-Light Semi-Flush Convertible
Mfr # P350148-031
Zoro # G4526480
product price: $269.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black; Painted
Glass Color
Black
Features
Prewired
Height
13.375 in
Base Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P350148-031
Zoro #
G4526480
UPC #
785247237487
Country of Origin
China
Dimensions
Height
13.375 in
Installed Length
52.5 in
Wire Length
120 in
Details
Finish
Matte Black; Painted
Glass Color
Black
Features
Prewired
Base Material
Steel
Frequency
60 Hz
Socket Material
Phenolic
Base Type
E12
Chain gauge
9
Environment
Dry
Mounting Accessory Included
Round Mounting Plate
Lamp Type
Incandescent
Power Source
Hardwired
Description
Beautiful lighting will appeal to both your classic taste and your artistic spirit with this semi-flush convertible from the Bowman Collection. Wandering eyes will focus on the clear, chiseled glass shade that encircles elegant light sources gathering quietly at the light fixture's center. Handsome, black light bases with sophisticated curved arms originate from a decorative black knob that embellishes the outer bottom of the textured glass shade.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.