
Bowman Collection Cottage White Three-Light Semi-Flush Convertible (Discontinued)
- Mfr # P350148-151
- Zoro # G4526465
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P350148-151
Zoro #
G4526465
UPC #
785247237494
Country of Origin
China
Dimensions
Height
13.375 in
Installed Length
52.5 in
Wire Length
120 in
Details
Finish
Cottage White; Painted
Glass Color
White
Features
Prewired
Base Type
E12
Environment
Dry
Lamp Type
Incandescent
Socket Material
Phenolic
Frequency
60 Hz
Power Source
Hardwired
Chain gauge
9
Base Material
Steel
Mounting Accessory Included
Round Mounting Plate
Description
This Three-Light Cottage White Semi-Flush Convertible from the Bowman Collection will appeal to both your classic taste and your artistic spirit. Wandering eyes will focus on the clear chiseled glass shade that encircles elegant light sources gathering quietly at the light fixture’s center. Cottage white light bases with sophisticated curved arms originate from a decorative knob that embellishes the out bottom of the textured glass shade. The light fixture can hang from a chain or be mounted flush to the ceiling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.