Zoro Homepage

Boxwood Collection One-Light Post Lantern

  • Mfr # P540010-020

  • Zoro # G4467367


product price: $206.00
/ea
Free Shipping & Returns

Key Features

Finish
Antique Bronze
Glass Color
Clear Seeded
Lamp Included
No
Bulb Primary Application
Post
Energy Star Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P540010-020
Zoro #
G4467367
UPC #
785247226689
Country of Origin
China

Dimensions

Height
18.25 in
Depth
9 in

Details

Finish
Antique Bronze
Glass Color
Clear Seeded
Lamp Included
No
Bulb Primary Application
Post
Energy Star Compliant
No
Lamp Type
A19
Features
Prewired
Housing Material
Steel
Housing Finish
plated
Bulb Type
incandescent
Color
Bronze
Wire Gauge (AWG)
6 in
Socket Type
socket
Bulb Power Source
Hardwired
Bulb Base Type
Medium Base
Voltage
120 V
Number Of Lamps
1
Socket Material
Porcelain
Product Design
Craftsman
Environment
Wet
Base Type
E26
Frequency
60 Hz
Power Source Required
Yes

Description

Geometric details in Boxwood’s design enhance Craftsman-inspired architecture. The one-light post lantern features clear seeded glass and finished in Architectural Bronze which completes the authentic style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.