
Boxwood Collection One-Light Small Wall Lantern
Mfr # P560110-020
Zoro # G4468724
product price: $120.00
/ea
Free Shipping & Returns
Key Features
Features
Prewired
Voltage
120 V
Height
11.75 in
Finish
Antique Bronze
Glass Color
Bronze; Clear Seeded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P560110-020
Zoro #
G4468724
UPC #
785247226696
Country of Origin
China
Dimensions
Height
11.75 in
Depth
6.25 in
Wire Length
6 in
Details
Features
Prewired
Voltage
120 V
Finish
Antique Bronze
Glass Color
Bronze; Clear Seeded
Socket Type
socket
Lamp Included
No
Lamp Type
Medium Base
Material
Steel
Color
Brown
Power Source
Hardwired
Indoor/Outdoor
Outdoor
Power Source Required
Yes
Environment
Wet
Socket Material
Porcelain
Frequency
60 Hz
Product Design
Craftsman
Description
Geometric details in Boxwood’s design enhance Craftsman-inspired architecture. The one-light small wall lantern features clear seeded glass and finished in Architectural Bronze which completes the authentic style.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.