
Bramlett Collection Four-Light Bath & Vanity
Mfr # P300203-009
Zoro # G4529579
product price: $219.00
/ea
Free Shipping & Returns
Key Features
Color
Nickel
Height
8.25 in
Lamp Type
A19
Mounting
Wall
Lamp Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P300203-009
Zoro #
G4529579
UPC #
785247227426
Country of Origin
China
Dimensions
Height
8.25 in
Depth
7.125 in
Wire Length
6 in
Height to Center
6 in
Details
Color
Nickel
Lamp Type
A19
Mounting
Wall
Lamp Included
No
Finish
Brushed Nickel; plated
Features
Can be mounted up or down, Prewired
Socket Material
Porcelain
Suggested Use Location
Bathroom
Mounting Accessory Included
Swivel Mounting Strap
Frequency
60 Hz
Power Source
Hardwired
Base Type
E26
Power Source Required
Yes
Environment
Damp
Base Material
Steel
Description
Vintage and industrial styling coalesce in the functional, yet elegant frame of the Bramlett Collection four-light bath & vanity. Gloss White Metal reflector style shades are complemented by contrasting metallic fittings in Polished Chrome.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.