
Bramlett Collection Four-Light Bath & Vanity
Mfr # P300203-015
Zoro # G4525589
product price: $239.00
/ea
Free Shipping & Returns
Key Features
Color
Chrome
Height
8.25 in
Lamp Type
A19
Mounting
Wall
Finish
Polished Chrome; plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P300203-015
Zoro #
G4525589
UPC #
785247227433
Country of Origin
China
Dimensions
Height
8.25 in
Depth
7.125 in
Height to Center
6 in
Wire Length
6 in
Details
Color
Chrome
Lamp Type
A19
Mounting
Wall
Finish
Polished Chrome; plated
Lamp Included
No
Features
Can be mounted up or down, Prewired
Power Source
Hardwired
Frequency
60 Hz
Socket Material
Porcelain
Environment
Damp
Mounting Accessory Included
Swivel Mounting Strap
Base Material
Steel
Power Source Required
Yes
Base Type
E26
Description
Vintage and industrial styling coalesce in the functional, yet elegant frame of the Bramlett Collection four-light bath & vanity. Matte Black metal reflector style shades are complemented by contrasting metallic fittings in Brushed Nickel.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.