Bramlett One-Light Bath/Vanity, Height: 8-1/8"
Mfr # P300039-009
Zoro # G4514723
product price: $65.00
/eaKey Features
Color
Gray
Height
8-1/8"
Width
6"
Housing Finish
Brushed Nickel
Lamp Type
incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P300039-009
Zoro #
G4514723
UPC #
785247212651
Country of Origin
China
Dimensions
Height
8-1/8"
Width
6"
Details
Color
Gray
Item
Bramlett One-Light Bath/Vanity
Housing Finish
Brushed Nickel
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
1
Light Type
E26 Medium Base 100W
Style
Traditional/Casual
Collection
Bramlett
Description
Vintage and industrial styling coalesce in the functional, yet elegant frame of the Bramlett fixtures. Metal reflector style shades are complemented by contrasting metallic fittings. Fixtures from this collection pair well with either vintage style or traditional bulbs to create a fun focal point in your home.
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.