Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brandywine Collection Antique Bronze Five-Light Pendant

  • Mfr # P500287-020

  • Zoro # G4525537


product price: $495.00
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Height
26 in
Length
22 in
Mounting
Ceiling Chain
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P500287-020
Zoro #
G4525537
UPC #
785247239528
Country of Origin
China

Dimensions

Height
26 in
Length
22 in
Width
24-5/8 in
Chain Length
72 in
Max Height
101 in
Wire Length
180 in

Details

Color
Bronze
Mounting
Ceiling Chain
Voltage
120V
Collection Name
Brandywine
Finish
Antique Bronze
Standards
cULus
Dimmable
Yes
Lighting Technology
Incandescent
Material
Steel
Lamp Quantity
5
Lamp Watts
60 W
Fixture Type
Pendant
Watts
60 W
Lamp Included
No
ADA Compliant
No
Power Source
Hardwired
Prewired
Yes
Number of Chains
1
Socket Type
Phenolic
Chain Gauge
9 ga
Wired / Wireless
Wired
Fixture Finish
Painted
Light Distribution
Ambient
Indoor/Outdoor
Indoor
Mounting Hardware
1/8 IP Mounting Plate
Room Type
Hall and Foyer; Kitchen; Dining Room
Frequency Rating
60 Hz
Bulb Shape
B10
Fixture Material
Steel

Description

Whimsical and romantic, this pendant features an interlocking sphere with carefully crafted decorative details. The elegant, antique bronze frame captures a tasteful, timeless look with hand-painted accents. The frame's open-cage design is perfect for creating an airy, romanticized glow.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.