Zoro Homepage

Brandywine Collection Six-Light Pendant

  • Mfr # P500069-020

  • Zoro # G4523787


product price: $667.00
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Height
31-7/8 in
Length
28 in
Mounting
Ceiling Chain
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P500069-020
Zoro #
G4523787
UPC #
785247227051
Country of Origin
China

Dimensions

Height
31-7/8 in
Length
28 in
Width
30-3/4 in
Chain Length
72 in
Max Height
107 in
Wire Length
180 in

Description

An airy artful pendant, Brandywine’s silhouette features an interlocking sphere with decorative details. The elegant frame highlights a juxtaposition of bold accents and delicate, hand gilded wire accents, finished in an Antique Bronze finish. Capturing a timeless look, this six-light pendant is idea for Farmhouse or Transitional interior settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.