Zoro Homepage

Brandywine Collection Three-Light Pendant

  • Mfr # P500068-134

  • Zoro # G4522947


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Height
19-3/4 in
Length
16 in
Mounting
Ceiling Chain
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P500068-134
Zoro #
G4522947
UPC #
785247227082
Country of Origin
China

Dimensions

Height
19-3/4 in
Length
16 in
Width
18-1/4 in
Chain Length
72 in
Wire Length
120 in
Max Height
95 in

Details

Color
Gray
Mounting
Ceiling Chain
Voltage
120V
Collection Name
Brandywine
Finish
Silver Ridge
Dimmable
Yes
Watts
60 W
Lamp Quantity
3
Standards
cULus
Lamp Watts
60 W
Lamp Included
No
Fixture Type
Pendant
Material
Steel
Power Source
Hardwired
ADA Compliant
No
Fixture Finish
Painted
Number of Chains
1
Chain Gauge
9 ga
Mounting Hardware
Strap
Bulb Shape
B10
Frequency Rating
60 Hz
Prewired
Yes
Room Type
Hall and Foyer; Kitchen; Bar; Hall and Foyer; Dining Room
Fixture Material
Steel
Socket Type
Phenolic
Indoor/Outdoor
Indoor

Description

An airy artful pendant, Brandywine’s silhouette features an interlocking sphere with decorative details. The elegant frame highlights a juxtaposition of bold accents and delicate, hand gilded wire accents, finished in a Silver Ridge finish. Capturing a timeless look, this three-light pendant is idea for Farmhouse or Transitional interior settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.