Bravo 1-Light bath light, 100 W, Antique Bronze
Mfr # P2004-20W
Zoro # G4630556
product price: $49.00
/eaKey Features
Color
Brown
Height
9"
Width
7-1/4"
Lamp Type
incandescent
Mounting
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2004-20W
Zoro #
G4630556
UPC #
785247194551
Country of Origin
China
Dimensions
Height
9"
Width
7-1/4"
Details
Item
Bravo - One Light Bath Vanity
Color
Brown
Housing Finish
Antique Bronze
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
1
Light Type
A19 Medium Base 100W
Style
Contemporary/Soft
Collection
Bravo
Description
Bravo - One Light Bath Vanity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.