Bravo 1-Light Bath & Vanity, 100 W, Brushed Nickel
Mfr # P2004-09
Zoro # G4630580
product price: $49.00
/eaKey Features
Color
Gray
Height
9"
Width
7-1/4"
Lamp Type
incandescent
Mounting
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P2004-09
Zoro #
G4630580
UPC #
785247166176
Country of Origin
China
Dimensions
Height
9"
Width
7-1/4"
Details
Item
Bravo - One Light Bath Vanity
Color
Gray
Housing Finish
Brushed Nickel
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
1
Light Type
A19 Medium Base 100W
Style
Contemporary/Soft
Collection
Bravo
Description
Bravo - One Light Bath Vanity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.