Bravo 5-Light Bath & Vanity, 100 W, Antique Bronze
Mfr # P2016-20W
Zoro # G4630285
product price: $215.00
/ea
Free Shipping & Returns
Key Features
Color
Brown
Height
8-7/8"
Width
46-1/4"
Housing Finish
Antique Bronze
Lamp Type
incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2016-20W
Zoro #
G4630285
UPC #
785247194599
Country of Origin
China
Dimensions
Height
8-7/8"
Width
46-1/4"
Details
Color
Brown
Item
Bravo - Five Light Bath Vanity
Housing Finish
Antique Bronze
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
5
Light Type
A19 Medium Base 100W
Style
Contemporary/Soft
Collection
Bravo
Description
Bravo - Five Light Bath Vanity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.