Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bravo 5-Light Bath & Vanity, 100 W, Brushed Nickel

  • Mfr # P2016-09

  • Zoro # G4630300


product price: $215.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Nickel
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2016-09
Zoro #
G4630300
UPC #
785247177332
Country of Origin
China

Dimensions

Height
8-7/8"
Width
46-1/4"

Details

Color
Gray
Item
Bravo - Five Light Bath Bar
Housing Finish
Brushed Nickel
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
5
Light Type
A19 Medium Base 100W
Style
Contemporary/Soft
Collection
Bravo

Description

Bravo - Five Light Bath Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.