This item is Discontinued.

Progress Lighting Bravo 1-Light Bath & Vanity, 100 W, Antique Bronze P2004-20

Bravo 1-Light Bath & Vanity, 100 W, Antique Bronze (Discontinued)

  • Mfr # P2004-20
  • Zoro # G4630565
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P2004-20
Zoro #
G4630565
UPC #
785247166183
Country of Origin
China

Dimensions

Height
9"
Width
7-1/4"

Details

Item
Bravo - One Light Bath Vanity
Color
Brown
Housing Finish
Antique Bronze
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
1
Light Type
A19 Medium Base 100W
Style
Contemporary/Soft
Collection
Bravo

Description

Bravo - One Light Bath Vanity

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.