
Brenham Collection Black One-Light Outdoor Pendant
Mfr # P500234-031
Zoro # G4523954
product price: $274.00
/ea
Free Shipping & Returns
Key Features
Color
Black
Housing Finish
Matte Black
Lamp Type
A19
Mounting
ceiling chain; Pendant
Light Type
Incandescent - Medium Base
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P500234-031
Zoro #
G4523954
UPC #
785247235797
Country of Origin
China
Dimensions
Height
15 in
Wire Length
120 in
Details
Color
Black
Housing Finish
Matte Black
Lamp Type
A19
Mounting
ceiling chain; Pendant
Light Type
Incandescent - Medium Base
Shade Material
Steel
Number of Light Bulbs Required
1
Item
Pendants
Finish
Painted
Glass Color
Clear Seeded
Lamp Included
No
Power Source
Hardwired
Frequency
60 Hz
Base Type
E26
Environment
Damp
Chain gauge
9
Socket Material
Porcelain
Description
The Brenham Collection One-Light Black Mini-Pendant offers a true farmhouse feel with its mixed-elements design. Hand-painted weathered gray faux wood accent rings bookend the top and bottom of the light fixture. Black metal frame with simple metal bars and ribbon-like metal arms reach down from a central metal link chain. The frame holds a clear seeded glass shade in place that adds extra visual character.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.