Zoro Homepage

Briarwood Collection Two-Light Bath & Vanity

  • Mfr # P300230-143

  • Zoro # G4523534


product price: $75.15
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
8.25 in
Lamp Type
A19
Mounting
Wall
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P300230-143
Zoro #
G4523534
UPC #
785247232956
Country of Origin
China

Dimensions

Height
8.25 in
Depth
6.5 in
Wire Length
6 in
Height to Center
5.875 in

Details

Color
Black
Lamp Type
A19
Mounting
Wall
Lamp Included
No
Glass Color
Clear
Finish
Graphite; Painted
Features
Can be mounted up or down, Prewired
Mounting Accessory Included
Plate
Power Source
Hardwired
Power Source Required
Yes
Base Type
E26
Suggested Use Location
Bathroom
Base Material
Steel
Frequency
60 Hz
Environment
Damp
Socket Material
Porcelain

Description

Instill rustic barndoor-inspiration in a hallway or above a bathroom mirror with the Briarwood two-light bath. Twin clear, glass shades are held in place by smooth curved arms. A rectangular, Graphite-finished backplate boasts a painted light, white-washed, faux wood decorative shape that serves as a perfect backdrop for the fixture’s signature X-brace design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.