Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Briarwood Four-Light Chandelier

  • Mfr # P400047-143

  • Zoro # G4515277


product price: $279.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Pendant
Lamp Quantity
4
Energy Star Compliant
No
Mounting
Ceiling Stem Hung
Finish
Graphite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P400047-143
Zoro #
G4515277
UPC #
785247213597
Country of Origin
China

Dimensions

Height
12 in
Width
24-1/4 in
Length
20 in
Chain Length
8 in
Max Height
88 in
Wire Length
180 in

Details

Item
Briarwood Four-Light Chandelier
Fixture Type
Pendant
Lamp Quantity
4
Energy Star Compliant
No
Mounting
Ceiling Stem Hung
Finish
Graphite
Color
Black
Lamp Included
No
Collection
Briarwood
Dimmable
Yes
Lamp Watts
100 W
Standards
cULus
Voltage
120V
Watts
100 W
Material
Steel
Power Source
Hardwired
ADA Compliant
No
Bulb Shape
A19
Fixture Finish
Painted
Ground Wire
Copper Tinned
Mounting Hardware
Strap
Indoor/Outdoor
Indoor
Light Distribution
Ambient
Prewired
Yes
Number of Chains
1
Chain Gauge
9 ga
Fixture Material
Steel

Description

The Briarwood collection features a classic pattern commonly found on barn or farmhouse doors and gates. The simple geometric form features a faux-painted wood enclosure to frame vintage-style light bulbs. A coastal-inspired whitewashed finish paired with Graphite details.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.