Zoro Homepage

Briarwood One-Light Mini-Pendant, Color: Brown

  • Mfr # P500041-020

  • Zoro # G4515511


product price: $120.00
/ea
Free Shipping & Returns

Key Features

Color
Brown
Height
9"
Width
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P500041-020
Zoro #
G4515511
UPC #
785247213542
Country of Origin
China

Dimensions

Height
9"
Width
10"

Details

Color
Brown
Item
Briarwood One-Light Mini-Pendant

Description

The Briarwood collection features a classic pattern commonly found on barn or farmhouse doors and gates. The simple geometric form features a faux-painted wood enclosure to frame vintage-style light bulbs. A rich oak finish and Antique Bronze combination.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.