Zoro Homepage
This item is Discontinued.
Progress Lighting Broadway 3-Light Bath & Vanity, 60 W, Polished Chrome P3038-15

Broadway 3-Light Bath & Vanity, 60 W, Polished Chrome (Discontinued)

  • Mfr # P3038-15
  • Zoro # G4625531
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3038-15
Zoro #
G4625531
UPC #
785247161331
Country of Origin
China

Dimensions

Height
4-5/8"
Width
18"

Details

Color
Gray
Item
Med Bath,3-60W
Housing Finish
Polished Chrome
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
3
Light Type
G40 Medium Base (Globe Style) 60W
Style
Contemporary/Modern
Collection
Broadway

Description

Med Bath,3-60W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.