Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Brookside LED Pendant w/AC LED Module, 17 W, Antique Bronze P5024-2030K9

Brookside LED Pendant w/AC LED Module, 17 W, Antique Bronze (Discontinued)

  • Mfr # P5024-2030K9
  • Zoro # G4814559
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5024-2030K9
Zoro #
G4814559
UPC #
785247185313
Country of Origin
China

Dimensions

Height
9-1/4"
Width
1/2" dia.

Details

Color
Brown
Housing Finish
Antique Bronze
Lamp Type
Led
Mounting
Ceiling Stem
Voltage
120v
Number of Lights
1
Light Type
17W
Style
Coastal, Farmhouse, Urban Industrial, Rustic, Vintage Electric
Item
Led 3000k Pendant,0k9 1-17W
Collection
Brookside

Description

Led 3000k Pendant,0k9 1-17W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.