Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Alabaster Glass 4-Light Bath & Vanity, 13 W, Brushed Nickel P3054-09EBWB

Alabaster Glass 4-Light Bath & Vanity, 13 W, Brushed Nickel (Discontinued)

  • Mfr # P3054-09EBWB
  • Zoro # G4625367
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3054-09EBWB
Zoro #
G4625367
UPC #
785247158249
Country of Origin
China

Dimensions

Height
7-1/4"
Width
30"

Details

Color
Gray
Item
Builder - Four Light Bath Vanity
Housing Finish
Brushed Nickel
Lamp Type
Compact Fluorescent
Mounting
Wall
Voltage
120v
Number of Lights
4
Light Type
GU-24 13W
Style
Traditional/Casual
Collection
Alabaster Glass

Description

Builder - Four Light Bath Vanity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.