Zoro Homepage

Bulb/Ballast/Driver Accessories

  • Mfr # P6820-30TG

  • Zoro # G321853641


product price: $13.59
/ea

Key Features

Lamp Watts
60 W
Color
White
Material
Steel
Lamp Type
A19 Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6820-30TG
Zoro #
G321853641
UPC #
785247682003
Country of Origin
China

Details

Lamp Watts
60 W
Color
White
Material
Steel
Lamp Type
A19 Incandescent

Description

8-5/8in x 5-7/8in, 60 W, White, Steel, A19 Incandescent, Step Light

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.