Zoro Homepage

Cadence Collection Black One-Light Medium Wall Lantern

  • Mfr # P6627-31MD

  • Zoro # G4468198


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Features
Wall Bracket
Voltage
120V
Width
10.24 in
Height
24-3/4 in
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6627-31MD
Zoro #
G4468198
UPC #
785247235766
Country of Origin
China

Dimensions

Width
10.24 in
Height
24-3/4 in
Length
8 in
Size
Medium
Wire Length
6 in
Height to Center
13-3/8 in

Details

Features
Wall Bracket
Voltage
120V
Light Technology
Incandescent
Finish
Textured Black
Glass Color
Clear
Fixture Housing Color
Black
Housing Material
Cast Aluminum
Socket Type
Porcelain
Light Distribution
Ambient
Lamp Watts
100 W
Mounting Locations Supported
Wall
Lamp Included
No
Standards
cCSAus
Glass Finish
Seedy
Wired / Wireless
Wired
Frequency Rating
60 Hz
Dimmable
Yes
Indoor/Outdoor
Outdoor
Number of Bulbs
1
Bulb Shape
A19
Power Source
Hardwired
Mounting Hardware
Swivel Mounting Strap
Prewired
Yes
Collection
Cadence

Description

This wall lantern has a decorative and fashion-orientated design with modern classic styling. The clear water seeded glass shade gives off a soft glow of light. The beautiful black-finished lantern frame gently holds the shade in place.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.