Zoro Homepage

Cadence Three-Light Hanging Lantern

  • Mfr # P6542-108

  • Zoro # G9576205


product price: $419.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
powder coat paint
Width
10 in
Voltage
120 V
Watts
60 W
Lamp Type
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6542-108
Zoro #
G9576205
UPC #
785247208616
Country of Origin
China

Dimensions

Width
10 in
Height
24 in
Wire Length
180 in
Installed Length
99.5 in

Details

Housing Finish
powder coat paint
Voltage
120 V
Watts
60 W
Lamp Type
B
Lamp Included
No
Material of Construction
Aluminum
Mounting
Ceiling
Standards
cCSAus
Light Technology
incandescent
Socket Type
socket
Light Color
Bronze
Chain gauge
9
Power Source Required
Yes
Number of Chains
1
Mounting Accessory Included
Strap
Environment
Damp
Power Source
Hardwired
Socket Material
Phenolic
Indoor/Outdoor
Outdoor
Features
Prewired

Description

Cadence Three-Light Hanging Lantern

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.