Cadence Two-Light Med Wall Lantern
Mfr # P6638-108
Zoro # G9576211
product price: $295.00
/ea
Free Shipping & Returns
Key Features
Housing Finish
powder coat paint
Width
8 in
Voltage
120 V
Lamp Type
B
Standards
cCSAus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P6638-108
Zoro #
G9576211
UPC #
785247208623
Country of Origin
China
Dimensions
Width
8 in
Height
21.25 in
Height to Center
9.875 in
Depth
9.375 in
Wire Length
6 in
Details
Housing Finish
powder coat paint
Voltage
120 V
Lamp Type
B
Standards
cCSAus
Watts
60 W
Mounting
Wall
Material of Construction
Aluminum
Lamp Included
No
Light Technology
incandescent
Light Color
Bronze
Socket Type
socket
Socket Material
Phenolic
Mounting Accessory Included
Strap
Power Source
Hardwired
Features
Prewired
Indoor/Outdoor
Outdoor
Power Source Required
Yes
Environment
Wet
Description
Cadence Two-Light Med Wall Lantern
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.