Cahill One-Light Bath
Mfr # P300108-109
Zoro # G4518138
product price: $142.00
/ea
Free Shipping & Returns
Key Features
Color
Brown
Height
19-3/4"
Housing Finish
Brushed Bronze
Lamp Type
incandescent
Mounting
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P300108-109
Zoro #
G4518138
UPC #
785247219247
Country of Origin
China
Dimensions
Height
19-3/4"
Width
4-1/2"
Details
Color
Brown
Item
Cahill One-Light Bath
Housing Finish
Brushed Bronze
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
1
Light Type
B10 Candelabra Base 60W
Collection
Cahill
Description
A stylish Brushed Bronze finish frames brilliant clear beveled glass panels in the Cahill collection. Ideal for luxe or mid-century modern interiors, the visual interest provides a reinvention of the popular glass design.
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.