Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P500077-109
Zoro #
G6324978
UPC #
785247219315
Country of Origin
Unknown
Dimensions
Height
24-1/2"
Width
18" dia.
Details
Color
Brown
Housing Finish
Brushed Bronze
Lamp Type
Candelabra
Mounting
Hanging
Voltage
120v
Number of Lights
6
Light Type
E12, 60W Max.
Style
Luxe, Mid-Century Modern
Item
Cahill Six-Light Pendant
Collection
Cahill
Includes
Mounting Strap For Outlet Box; (1) 6" Lengths of Stem; (4) 12" Lengths of Stem; 6 Links of 9 Gauge Chain ; 10 ft. of Wire
Description
Cahill Six-Light Pendant
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.