
Caisson Collection Brushed Nickel Three-Light Pendant
Mfr # P500160-009
Zoro # G4529737
product price: $499.00
/ea
Free Shipping & Returns
Key Features
Color
Nickel
Housing Finish
Brushed Nickel
Lamp Type
A19
Mounting
ceiling stem hung with swivel; Pendant
Light Type
Incandescent - Medium Base
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P500160-009
Zoro #
G4529737
UPC #
785247241637
Country of Origin
China
Dimensions
Height
35 in
Wire Length
120 in
Details
Color
Nickel
Housing Finish
Brushed Nickel
Lamp Type
A19
Mounting
ceiling stem hung with swivel; Pendant
Light Type
Incandescent - Medium Base
Shade Material
Steel
Number of Light Bulbs Required
3
Item
Pendants
Finish
Plated
Lamp Included
No
Power Source
Hardwired
Environment
Dry
Frequency
60 Hz
Base Type
E26
Socket Material
Porcelain
Description
Infuse your home with the subtle industrial flair of this three-light pendant. Inspired by the outstanding architecture of suspension bridges, the light fixture features fabric cords that attach to beautiful brushed nickel light bases and a smooth round ceiling plate. Clear glass shades with rolled rims at their bottoms add an extra touch of artisan inspiration.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.