Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Caleb, 68", Ceiling Fan, 3 Speeds, 120V, Brushed Nickel, 20-1/2 in W P2560-09

Caleb, 68", Ceiling Fan, 3 Speeds, 120V, Brushed Nickel, 20-1/2 in W (Discontinued)

  • Mfr # P2560-09
  • Zoro # G5443669
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2560-09
Zoro #
G5443669
UPC #
785247221752
Country of Origin
China

Dimensions

Assembled or Overall Height
18 in
Width
20-1/2 in
Length
68 in

Details

Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY)
Ceiling Fan
Number of Speeds
3
Voltage
120V
Housing Finish
Brushed Nickel
Blade Material
Wood
Item
Caleb,68",Ceiling Fan
Blade Pitch
18°
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
Indoor
Air Flow (CFM)
7045 CFM
Hz
60 Hz
Fan Blade Finish
Medium Cherry
Standards
UL
Material
Steel
Motor Type
AC
Mounting Position
Ceiling
Fan Blade Color
Nickel
Switch
Push button

Description

Beautiful and expansive in design, the 68” Caleb ceiling fan is ideal for use in large spaces. Bent Carved Wood blades are paired with either finished in Brushed Nickel finish. Caleb features a dual mount system and is compatible with universal light kits. A full function remote control with batteries is included.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.