
Caleb, 68", Ceiling Fan, 3 Speed, Remote Control Reverse Speeds, 120V, 68 in W
Mfr # P2560-20
Zoro # G5443608
product price: $515.00
/ea
Free Shipping & Returns
Key Features
Number of Speeds
3 Speed, Remote Control Reverse
Voltage
120V
Width
68 in
Includes
Remote Control With Hand Held Transmitter
Reversible
Non reversible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2560-20
Zoro #
G5443608
UPC #
785247221769
Country of Origin
China
Dimensions
Width
68 in
Height
18 in
Details
Number of Speeds
3 Speed, Remote Control Reverse
Voltage
120V
Includes
Remote Control With Hand Held Transmitter
Reversible
Non reversible
Item
Caleb,68",Ceiling Fan
Standards
UL Listed
Finish
Antique Bronze
Color
Bronze
Material
Steel
Fan Blade Finish
Walnut
Blade Pitch
18°
Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY)
Fans
Description
Beautiful and expansive in design, the 68” Caleb ceiling fan is ideal for use in large spaces. Bent Carved Wood blades are paired with either finished in an Antique Bronze finish. Caleb features a dual mount system and is compatible with universal light kits. A full function remote control with batteries is included.
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.