Calhoun Four-Light Bath/Vanity
Mfr # P300048-020
Zoro # G4514507
product price: $208.00
/ea
Free Shipping & Returns
Key Features
Color
Brown
Height
8-5/8"
Width
30-1/4"
Lamp Type
incandescent
Mounting
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P300048-020
Zoro #
G4514507
UPC #
785247214396
Country of Origin
China
Dimensions
Height
8-5/8"
Width
30-1/4"
Details
Color
Brown
Item
Calhoun Four-Light Bath/Vanity
Housing Finish
Antique Bronze
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
4
Light Type
E26 Medium Base 100W
Style
Traditional/Casual
Collection
Calhoun
Description
Calhoun Four-Light Bath/Vanity
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.