Calhoun One-Light Bath/Vanity, Color: Brown
Mfr # P300045-020
Zoro # G5543419
product price: $67.00
/eaKey Features
Color
Brown
Height
8-5/8"
Width
5"
Lamp Type
incandescent
Mounting
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P300045-020
Zoro #
G5543419
UPC #
785247214334
Country of Origin
China
Dimensions
Height
8-5/8"
Width
5"
Details
Color
Brown
Item
Calhoun One-Light Bath/Vanity
Housing Finish
Antique Bronze
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
1
Light Type
E26 Medium Base 100W
Style
Traditional/Casual
Collection
Calhoun
Description
A delightful trend in home décor is the repurposing of antique parts into new, functional furniture and accessories. Calhoun playfully follows this lead with an apothecary style and features a clear glass diffuser held in place with a mechanical latch from a spice container. The glass shade showcases a thickened profile to create a vintage-style surface for a classic handmade appearance.
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.