Zoro Homepage

Calhoun One-Light Mini-Pendant, Color: Gray

  • Mfr # P500055-009

  • Zoro # G4515590


product price: $104.00
/ea
Free Shipping & Returns

Key Features

Color
Gray
Height
9"
Width
4-3/4" Dia.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P500055-009
Zoro #
G4515590
UPC #
785247214402
Country of Origin
China

Dimensions

Height
9"
Width
4-3/4" Dia.

Details

Color
Gray
Item
Calhoun One-Light Mini-Pendant

Description

A delightful trend in home décor is the repurposing of antique parts into new, functional furniture and accessories. Calhoun playfully follows this lead with an apothecary style and features a clear glass diffuser held in place with a mechanical latch from a spice container. The glass shade showcases a thickened profile to create a vintage-style surface for a classic handmade appearance.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.