Callahan One-Light LED Med Wall Lantern, Color: Brown
Mfr # P560053-020-30
Zoro # G5404660
product price: $220.00
/ea
Free Shipping & Returns
Key Features
Color
Brown
Height
11-1/2"
Width
11"
Housing Finish
Antique Bronze
Lamp Type
Led
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P560053-020-30
Zoro #
G5404660
UPC #
785247213641
Country of Origin
China
Dimensions
Height
11-1/2"
Width
11"
Details
Item
Callahan One-Light LED Med Wall Lantern
Color
Brown
Housing Finish
Antique Bronze
Lamp Type
Led
Mounting
Wall
Voltage
120v
Number of Lights
1
Light Type
17W LED
Style
Traditional/Casual
Collection
Callahan
Description
Callahan draws insiration from farmhouse decor. Hidden within this vintage frame is a modern LED light source that delivers energy-efficient performance. The inner surface of the shade is accented with a contrasting finish to complete the nostalgic look. Additionally, the full reflector provides illumination that is compliant with Dark Sky requirements for full cutoff lighting.
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.