Zoro Homepage

Callahan One-Light LED Wall Lantern, Color: Brown

  • Mfr # P560052-020-30

  • Zoro # G4515968


product price: $160.00
/ea
Free Shipping & Returns

Key Features

Color
Brown
Height
10"
Width
8-1/2"
Housing Finish
Antique Bronze
Lamp Type
Led
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P560052-020-30
Zoro #
G4515968
UPC #
785247213627
Country of Origin
China

Dimensions

Height
10"
Width
8-1/2"

Details

Item
Callahan One-Light LED Wall Lantern
Color
Brown
Housing Finish
Antique Bronze
Lamp Type
Led
Mounting
Wall
Voltage
120v
Number of Lights
1
Light Type
9W LED
Style
Traditional/Casual
Collection
Callahan

Description

Callahan draws insiration from farmhouse decor. Hidden within this vintage frame is a modern LED light source that delivers energy-efficient performance. The inner surface of the shade is accented with a contrasting finish to complete the nostalgic look. Additionally, the full reflector provides illumination that is compliant with Dark Sky requirements for full cutoff lighting.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.