Draper 1-Light Bath & Vanity, 60 W, Antique Bronze (Discontinued)
- Mfr # P2101-20
- Zoro # G4629366
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2101-20
Zoro #
G4629366
UPC #
785247187508
Country of Origin
China
Dimensions
Height
8"
Width
4-1/2"
Details
Color
Brown
Item
Cand Bath Bracket,1-60W
Housing Finish
Antique Bronze
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
1
Light Type
B10 Candelabra Base 60W
Style
Traditional/Casual
Collection
Draper
Description
Cand Bath Bracket,1-60W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.