This item is Discontinued.

Progress Lighting Draper 4-Light Bath & Vanity, 60 W, Antique Bronze P2102-20

Draper 4-Light Bath & Vanity, 60 W, Antique Bronze (Discontinued)

  • Mfr # P2102-20
  • Zoro # G4629348
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P2102-20
Zoro #
G4629348
UPC #
785247187522
Country of Origin
China

Dimensions

Height
5-3/16"
Width
24"

Details

Color
Brown
Item
Cand Bath Bracket,4-60W
Housing Finish
Antique Bronze
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
4
Light Type
B10 Candelabra Base 60W
Style
Traditional/Casual
Collection
Draper

Description

Cand Bath Bracket,4-60W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.