Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Enclave 9-Light Foyer, 60 W, Gilded Iron P3692-71

Enclave 9-Light Foyer, 60 W, Gilded Iron (Discontinued)

  • Mfr # P3692-71
  • Zoro # G4620738
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3692-71
Zoro #
G4620738
UPC #
785247196678
Country of Origin
China

Dimensions

Height
38"
Width
24" Dia.

Details

Color
Black
Housing Finish
Gilded Iron
Lamp Type
Candelabra Base
Mounting
Ceiling Chain
Voltage
120v
Number of Lights
9
Light Type
E12, 60W
Style
Traditional, Rustic
Item
Cand Foyer,9-60W
Collection
Enclave

Description

Cand Foyer,9-60W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.