Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Piedmont 8-Light Foyer, 60 W, Antique Bronze P3888-20

Piedmont 8-Light Foyer, 60 W, Antique Bronze (Discontinued)

  • Mfr # P3888-20
  • Zoro # G4618890
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3888-20
Zoro #
G4618890
UPC #
785247156139
Country of Origin
China

Dimensions

Height
3/4"
Width
12-5/16"

Details

Color
Brown
Housing Finish
Antique Bronze
Lamp Type
Candelabra Base
Mounting
Ceiling Chain
Voltage
120v
Number of Lights
8
Light Type
60W
Style
Farmhouse, Traditional, Transitional
Item
Cand Foyer Lantern,8-60W
Collection
Piedmont

Description

Cand Foyer Lantern,8-60W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.