Bound Beveled Glass 3-Light Foyer, 60 W, Antique Bronze (Discontinued)
- Mfr # P3716-20
- Zoro # G4620528
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P3716-20
Zoro #
G4620528
UPC #
785247161812
Country of Origin
China
Dimensions
Height
20"
Width
13" Dia.
Details
Color
Brown
Housing Finish
Antique Bronze
Lamp Type
Candelabra Base
Mounting
Ceiling Chain
Voltage
120v
Number of Lights
3
Light Type
60W
Style
Traditional
Item
Cand Hall/foyer,3-60W
Collection
Bound Beveled Glass
Description
Cand Hall/foyer,3-60W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.