Zoro Homepage
This item is Discontinued.
Progress Lighting Fortune 1-Light Mini-Pendant, 60 W, Polished Nickel P5007-104

Fortune 1-Light Mini-Pendant, 60 W, Polished Nickel (Discontinued)

  • Mfr # P5007-104
  • Zoro # G4814735
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5007-104
Zoro #
G4814735
UPC #
785247168804
Country of Origin
China

Dimensions

Height
9-3/4"
Width
8-7/8" Dia.

Details

Color
Gray
Housing Finish
Polished Nickel
Lamp Type
Candelabra Base
Mounting
Ceiling Chain or Stem
Voltage
120v
Number of Lights
1
Light Type
G16.5, 60W
Style
Coastal, Farmhouse, Luxe, Transitional
Item
Cand Mini-Pendant,1-60W
Collection
Fortune

Description

Cand Mini-Pendant,1-60W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.