The Pointe 4-Light Rectangle Pendant, 60 W, Polished Chrome (Discontinued)
- Mfr # P5123-15
- Zoro # G4813317
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P5123-15
Zoro #
G4813317
UPC #
785247189229
Country of Origin
China
Dimensions
Height
29-5/8"
Width
6-1/8"
Details
Color
Gray
Housing Finish
Polished Chrome
Lamp Type
Candelabra Base
Mounting
Ceiling Stem
Voltage
120v
Number of Lights
4
Light Type
60W
Style
Luxe, Mid-Century Modern, Transitional
Item
Cand Pendant,4-60W
Collection
The Pointe
Description
Cand Pendant,4-60W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.