Flourish 4-Light Pendant, 60 W, Cognac (Discontinued)
- Mfr # P5151-72
- Zoro # G4812991
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P5151-72
Zoro #
G4812991
UPC #
785247189144
Country of Origin
China
Dimensions
Height
27"
Width
20-1/4" Dia.
Details
Color
Brown
Housing Finish
Cognac
Lamp Type
Candelabra Base
Mounting
Ceiling Chain
Voltage
120v
Number of Lights
4
Light Type
60W
Style
Bohemian, Luxe, Traditional
Item
Cand Pendant,4-60W
Collection
Flourish
Description
Cand Pendant,4-60W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.