Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting The Pointe 5-Light Square Pendant, 60 W, Polished Chrome P5154-15

The Pointe 5-Light Square Pendant, 60 W, Polished Chrome (Discontinued)

  • Mfr # P5154-15
  • Zoro # G4812958
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5154-15
Zoro #
G4812958
UPC #
785247189236
Country of Origin
China

Dimensions

Height
7-3/4"
Width
15-1/2"

Details

Color
Gray
Housing Finish
Polished Chrome
Lamp Type
Candelabra Base
Mounting
Ceiling Stem
Voltage
120v
Number of Lights
5
Light Type
60W
Style
Luxe, Mid-Century Modern, Transitional
Item
Cand Pendant,5-60W
Collection
The Pointe

Description

Cand Pendant,5-60W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.